
LED Wrap, 4', 22 Watt, 2860 Lumen, Selectable CCT, 120-277V
Item #: 2069745
Cat #: WRAP2A/022UNVD8SC7/48U/WH/E
UPC: 046135656071
to view pricing and more.
Documents & Guides
LED Wrap, 4 Foot, 22 Watt, 2860 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up , White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 65607* *Sylvania Part # 65607*
Overview
LED Wrap, 4 Foot, 22 Watt, 2860 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up , White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 65607* *Sylvania Part # 65607*
Offered in two high efficacy wattage packages and one lumen selectable package, these CCT selectable fixtures provide increased energy savings as well as greater design flexibility when compared to traditional sources. The UltraLED wrap luminaire is ideal in retail, manufacturing, warehouse, office, and educational environments.
Also known as: 046135656071, WRAP2A/022UNVD8SC7/48U/WH/E
Features & Benefits
- Diffuse acrylic lens delivers smooth, even illumination
- Up to 130 LPW
- CCT selectable (3500K, 4000K or 5000K color temperature)
- Innovative lens design eliminates LED pixilation and light-leaks on all sides of the fixture while still enabling simple, toolless removal of the lens during installation
- DLC Premium listing maximizes rebate opportunities
- Energy savings up to 43%
- UL damp rated
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Wattage: | 22 |
| Mounting: | Universal |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 22 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Mounting: | Universal |
| Dimmable: | Yes |