Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W

Item #: 20698
Cat #: HBL2420
UPC: 783585235752
Sign In or Register to view pricing and more.
Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W, Twist-Lock

Overview

Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W, Twist-Lock
Hubbell HUBHBL2420 Twist-Lock® devices feature a wire restraint recess for both back and side wiring. An all-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585235752, HBL2420

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
Volts AC: 250
Material: Nylon/Plastic
Mounting: Flush
Amps: 20
NEMA Configuration: L15-20R

Customer Reviews

No reviews for this product
(0)