REXEL logo

Shorting Cap

Item #: 2070
Cat #: 5500
UPC: 786261611307
Sign In or Register to view pricing and more.

Product Overview

Shorting Cap
Also known as: 786261611307, 5500

Documents

Frequently Bought Together (75)
NSI Tork
5237-UL Locking Photocontrol, Electronic, 105 - 305V, 1000W
NSI Tork
3000 Sensor, Photocell, Button, 120 Volt
Light Efficient Design
LED-8029E57-A LED Post Top/Area Light, 24W, 120-277V
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
SYLVANIA
MP100/U/MED MP100UMED 20/CS 1/SKU
SYLVANIA
LED/ADAPTOR/MOGULBASE Mogul (E39) to Medium (E26) Base Converter
Light Efficient Design
LED-8024M40-A 45W LED for HID Retrofit for Post Top / Area
Hubbell-Compass
CER Exit Sign, LED, White, Red Letters, 120/277V
Mulberry Metal
Mulberry Metal 11422
Leviton
5801-T Single Receptacle, 20A, 125V, 5-20R, Light Almond
Sola Hevi-Duty
SDP2-24-100T Power Supply, 2.1-1.8A, 1P, 85-264VAC Input, 24-28VDC Output
Cooper Crouse-Hinds
ST1 Conduit Hub, 1/2", Insulated, Zinc Die Cast
Sensor Switch
PP20 Power Pack
Intermatic
WP1250MVXD In-Use Cover, 1-Gang, Weatherproof
Metallics
JC12C Jack Chain, 12 Gauge Steel, 100' Spool
Mulberry Metal
11720 1/2" Neoprene Gasket
Cree Lighting
RULHT5MEC40K-12UFN RUL LED Streetlight, Type 5 Medium, 50W, 4000K, 120V
NSI Tork
5237-UL Locking Photocontrol, Electronic, 105 - 305V, 1000W
Philips Advance
ICN2P16TLEDN35M LED DRIVER (2) 16W TLED
Hubbell-Dual-Lite
CORD Emergency Light, LED, Remote, 2-Head, 1W, 3V, White
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Light Efficient Design
LED-8024M57-A LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V
Philips Advance
ICN4P16TLEDN35M LED DRIVER (4) 16W TLED
Philips Lighting
10T8-LED/48-4000-IF-1PK-10/1 9.5 Watt LED T8 Lamp
QO115 Mini Circuit Breaker, Plug-In, Type QO, 1-Pole, 15 Amp, 120/240V
Multiple
MTW14STR264BLK500RL 14 AWG MTW, Black, 500'
Multiple
MTW14STR264RED500RL 14 AWG MTW, Red, 500'
Cooper Crouse-Hinds
170G 1/2 WDGNUT SHT STEEL FORM 7 CVR/GASK
Arlington
NMUF50 Box Connector, 1/2", UF , Compression Type
Multiple
MTW14STR264GRN500RL 14 AWG MTW, Green, 500'
nVent Caddy
4G16 Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Leviton
9650-P 50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black
Leviton
80401-NGY Decora Wallplate, 1-Gang, Nylon, Gray
Cree Lighting
C-AR-DD-3L-50K-GR LED Outdoor Area Light, 23 Watt, 2800 Lumen, 5000K, 120-277V
NSI Tork
2421 Mounting Bracket, Receptacle, & Cup, 120-480V
NSI Tork
NSI 2008B TurnLock Relay Electronic
NSI Tork
2129A Photocontrol, Specification Grade
Appleton
C50-M Conduit Body, Type: C , Size: 1/2", Form 35, Malleable Iron
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Oldcastle Precast
09101017 Round Pull Box
Multiple
050 Rigid Conduit, 1/2", Galvanized Steel, 10'
Appleton
T75-M Conduit Body, Type: T, 3/4", Form 35, Malleable Iron
Multiple
MTW14STR264WHT500RL 14 AWG MTW, White, 500'
Appleton
T50-M Conduit Body, Type: T, 1/2", Form 35, Malleable Iron
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Eaton/Bussmann Series
LPJ-40SP Fuse, 40 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
NSI Tork
5008ME 480V 1000W, MOV, DELAYED RESPONSE TURNLOCK
Calbrite
Calbrite S62000MH00 CONDUIT MINI HA
Calbrite
Calbright S61500MH00 CONDUIT MINI H
SYLVANIA
LU150/55/ECO High Pressure Sodium Lamp, ET23-1/2, 150W, Clear
Gibson Stainless & Specialty
6100 Conduit Hanger with Bolt, Size: 1", Material: Stainless Steel
Eaton B-Line
N224SS6 SPRING NUT, 1/4-IN.-20, 1/4-IN. NUT, STAINLESS STEEL
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Littelfuse
FLNR015 Fuse, 15A, 250VAC/125VDC, Class RK5, Time Delay
Calbrite
S60500MH00 1/2" Pipe Clip with 1/4" Hole
Calbrite
S60700MH00 Conduit Hanger with Bolt, Stainless Steel, 3/4"
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Appleton
CN-50 Chase Nipple, 1/2", Steel
Appleton
CRN50S Non-Hazardous Location Drain, 1/2", Raintight, Steel
Intermatic
LC4521C 120V 50/60Hz 1000 WATT "T" LOCKING TYPE
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Eaton B-Line
N225SS6 SPRING NUT, 1/2-IN.-13, 3/8-IN. NUT, STAINLESS STEEL
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Calbrite
S61200MH00 1-1/4" SS316 MINI HANGER
Appleton
ECDB50B Universal Drain or Breather, 1/2" Raintight, Stainless Steel
Atlas Lighting Products
WLSG27LED Wallpack, LED, 27W, 120-277V, Black
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Eaton B-Line
N228SS6 SPRING NUT, 3/8-IN.-16, 3/8-IN. NUT, STAINLESS STEEL
SYLVANIA
LED9A19DIMO827UB LED Lamp, 9W, A19, 2700K, 800 Lumen, 120V, Dimmable
Cree Lighting
BXSP2-HO-HT-3ME-165W-57K-UH-SV High Output LED Street/Area Luminaire, 165W, 5700K, 347-480V

Specifications

Type: Accessory
Type: Accessory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)