IDXPERT® Heat-Shrink Wire Marker Sleeves

Item #: 20706

Cat #: XPS-125-CONT-YL-BK

UPC: 662820605300

to view pricing and more.
Documents & Guides
IDXPERT® Wire Marker Sleeves, No Adhesive, Matte Finish, Wire Gauge: 22 to 16, Printable Area (WxH): 1.015" x 0.235", Material: PermaSleeve® Heat-Shrink Polyolefin, Color: Black on Yellow, Quantity: 1 Roll (8') per Cartridge.

Overview

IDXPERT® Wire Marker Sleeves, No Adhesive, Matte Finish, Wire Gauge: 22 to 16, Printable Area (WxH): 1.015" x 0.235", Material: PermaSleeve® Heat-Shrink Polyolefin, Color: Black on Yellow, Quantity: 1 Roll (8') per Cartridge.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820605300, XPS-125-CONT-YL-BK

Specifications

Material: Polyolefin
Width: 1.015 in
Standards: California Proposition 65
Height: 0.235 in
Color: Yellow
Material: Polyolefin
Standards: California Proposition 65
Color: Yellow
Width: 1.015 in
Height: 0.235 in