
1-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray
Item #: 207067
Cat #: 1509036ELB
UPC: 088700014794
to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 088700014794, 1509036ELB
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 36 in |