Flat Top Box - HxWxD: 33" x 60" x 30"

Item #: 207081

Cat #: 3360

UPC: 783310387190

to view pricing and more.
Documents & Guides
Flat-Top Box, HxWxD: 33" x 60" x 30", Capacity: 34.5 ft³, Weight: 256 lbs.

Overview

Flat-Top Box, HxWxD: 33" x 60" x 30", Capacity: 34.5 ft³, Weight: 256 lbs.

Flat-top design provides more storage capacity for tall, bulky items, plus a large work surface for jobsite plans

Recessed and concealed lock protector inhibits forced entry and corrosion to lock

Channel reinforcements on lid, lock side panels into lidfor added security when closed

Hinged lower shelf allows for easy storage of larger objects(except Model 3360)

Angled handle recess prevents pinch points

Hemmed (reinforced) high-strength shelves

Continuous, non-removable hinge pins help prevent theft

Side-wall storage (except Model 3360)

Strategically located, easily accessible, durable gas springs provide for ease in opening lid

Double hinge cover folds up and out of the way

New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation

Patented, ergonomically designed fold-down recessed handles

Recommend #1 and #5 Masterlock padlocks or equivalent

Also known as: 783310387190, 3360

Specifications

Width: 60 in
Type: Storage Chest
Height: 33 in
Width: 60 in
Height: 33 in
Type: Storage Chest