ABB S803C-C50 MCB S800C 3P C 50A

Item #: 2071287

Cat #: S803C-C50

UPC: 612271213265

to view pricing and more.
Documents & Guides
ABB S803CC50 MCB S800C 3P C 5

Overview

ABB S803CC50 MCB S800C 3P C 5
Also known as: 612271213265, S803C-C50

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 50
Interrupt Rating DC: 10 kA