MOLDED CASE

Item #: 207148

Cat #: HGL36090AASA

UPC: 785901054207

to view pricing and more.

Overview

SQD HGL36090AASA MOLDED CASE
Also known as: 785901054207, HGL36090AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 18 kA