BREAKER 20A 1P 120V 10K QP TUNGSTEN

Item #: 207178

Cat #: Q120T

UPC: 783643156302

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Tungsten Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Tungsten Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P
Also known as: 783643156302, Q120T

Specifications

No Specifications Available