Wire Marker Sleeves, 0.23" x 1"

Item #: 20723

Cat #: XPS-125-1

UPC: 662820600565

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1" x 0.23", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: 100/Cartridge

Overview

Wire Marker Sleeves, Dimensions: 1" x 0.23", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: 100/Cartridge

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820600565, XPS-125-1

Specifications

Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Width: 0.230 in
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 1 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Width: 0.230 in
Length: 1 in
Standards: California Proposition 65
Material: Polyolefin
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Color: White