Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3P, 600A, 35kA@480VAC, Frame only, No

Item #: 2073872

Cat #: PDG33G0600FNNN

UPC: 786679301487

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 600 Amp, 35kA @ 480 Volt AC, Frame only, No Terminals

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 600 Amp, 35kA @ 480 Volt AC, Frame only, No Terminals

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679301487, PDG33G0600FNNN

Specifications

Poles: 3
Volts AC: 480
Amps: 600
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 600
Interrupt Rating AC: 35 kA
Volts AC: 480
Type: Breaker; Molded Case