Safety Switch, 400A,3P,240V/250DC, HD Fusible, 4X, 316 Stainless

Item #: 207402

Cat #: DH325NWK316

UPC: 782116489930

to view pricing and more.
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel
Also known as: 782116489930, DH325NWK316

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240