Cover Kit With Two Receptacles, 5-1/2" Diameter

Item #: 2074346

Cat #: FLBC5570AB

UPC: 018997211729

to view pricing and more.
Documents & Guides
Cover Kit With Two Receptacles, 5-1/2 Inch Diameter, Antique Bronze, Steel Flange With Zinc Plated Cover

Overview

Cover Kit With Two Receptacles, 5-1/2 Inch Diameter, Antique Bronze, Steel Flange With Zinc Plated Cover

Recessed Cover Kits Include: (1) Slotted cover, (1) leveling ring assembly with flange, (1) blank cover with gasket, (2) 20A tamper resistant decorator style duplex receptacles, (6) #8-32 x 5/8” long screws, (4) ###6-32 x 3/4” long screws. Plated covers also come with (1) low voltage divider and (1) 4-port keystone device!

Also known as: 018997211729, FLBC5570AB

Specifications

Color: Antique Bronze
Diameter: 5 1/2 in
Material: Steel
Finish: Zinc
Color: Antique Bronze
Material: Steel
Diameter: 5 1/2 in
Finish: Zinc