Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing

Item #: 2074454
Cat #: AH5418L09144H
UPC: 626490604421
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing

Overview

Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing
Series 5 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 144 inches length with hardware
Also known as: 626490604421, AH5418L09144H

Specifications

Depth: 4 in
Length: 12 ft
Width: 18 in
Material: Aluminum
Depth: 4 in
Width: 18 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)