GRN EK210L120 CRIMP TOOL, 1.5T 120V

Item #: 207452

Cat #: EK210L120

UPC: 783310520825

to view pricing and more.
Documents & Guides
GRE EK210L120 CRIMP TOOL 1.5

Overview

GRE EK210L120 CRIMP TOOL 1.5

Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications

State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times

LED light provides the operator with the battery charge and tool maintenance status

In line tool style is light weight and very easy to control

One trigger controls all tool functions

Crimping head rotates 350°

Tools automatically retract when the crimping or cutting cycle is complete

Over molded tacky grip areas make gripping the tool easier and more comfortable

LED work light illuminates dark work areas

Greenlee battery-powered crimping tools now use bio-degradable oil

Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life

Uses all Kwik Cycle 9 crimping dies

Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Also known as: 783310520825, EK210L120

Specifications

No Specifications Available