LED Lamp, A21, 15 Watt, 1600 Lumen, 3500K, 120V

Item #: 2074756

Cat #: LED15A21DIMO93513YTLRP

UPC: 046135411878

to view pricing and more.
Documents & Guides
LED Lamp, A21, 15 Watt, 1600 Lumen, 3500K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41187* *Sylvania Part # 41187*

Overview

LED Lamp, A21, 15 Watt, 1600 Lumen, 3500K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41187* *Sylvania Part # 41187*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411878, LED15A21DIMO93513YTLRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED