PACKOUT™ Large Wall Plate

Item #: 2074791

Cat #: 48-22-8487

UPC: 045242617586

to view pricing and more.
Documents & Guides
PACKOUT™ Large Wall Plate, Modular Connectivity with ALL PACKOUT™ Components, 150lbs Wall Mounted Capacity, Wall & Floor Mounting, 30.75" W x 20" D x 1.2" H

Overview

PACKOUT™ Large Wall Plate, Modular Connectivity with ALL PACKOUT™ Components, 150lbs Wall Mounted Capacity, Wall & Floor Mounting, 30.75" W x 20" D x 1.2" H

Our PACKOUT™ Large Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Large Wall Plate has a 150lbs weight capacity when mounted in the shop, and a 75lbs when mounted in vehicles. As part of the PACKOUT™ Modular Storage System, the PACKOUT™ Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Also known as: 045242617586, 48-22-8487

Specifications

Material: Polymer
Weight Capacity: 150 lbs
Material: Polymer
Weight Capacity: 150 lbs