TSF Replacement Module, 170 VAC

Item #: 2075828

Cat #: TSF120MTDS

UPC: 782856853213

to view pricing and more.
Documents & Guides
ERICO TSF120MTDS

Overview

ERICO TSF120MTDS

Replacement module for Transient Surge Filter.

Also known as: 782856853213, TSF120MTDS

Features & Benefits

  • Replacement module for Transient Surge Filter

Specifications

Material: Thermoplastic
Depth: 1.920 in
Width: 18.030 in
Height: 45.200 in
Material: Thermoplastic
Width: 18.030 in
Depth: 1.920 in
Height: 45.200 in