Cable Tie, Standard, 18" Long, Nylon, Natural Color, 120lb Rating, Bag of 50

Item #: 207602

Cat #: AL-18-120-9-L

UPC: 705591010291

to view pricing and more.
Documents & Guides
Cable Tie, Standard, 18" Long, Nylon, Natural Color, 120lb Rating, ORDER OF 1 EACH = BAG OF 50

Overview

Cable Tie, Standard, 18" Long, Nylon, Natural Color, 120lb Rating, ORDER OF 1 EACH = BAG OF 50
Also known as: 705591010291, AL-18-120-9-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Natural
Length: 18 in
Weight Capacity: 120 lbs
Material: Nylon