
6" LED Downlight, Selectable CCT, Matte White
Item #: 2076628
Cat #: LCR6309FSE010MW
UPC: 080083890064
to view pricing and more.
Documents & Guides
6" LED Downlight, 120-277V, 90+CRI, 3000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Overview
6" LED Downlight, 120-277V, 90+CRI, 3000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083890064, LCR6309FSE010MW
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Diameter: | 6 in |
| Lumens: | 3000 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Size: | 6 in |
| Color: | Matte White |
| Lumens: | 3000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |