Poke-Thru Device, 8" Diameter, Prewired, (2) 20A Duplex Receptacles Included

Item #: 2076730

Cat #: 8ATC2PBK-25

UPC: 786564090038

Sign In or Register to view pricing and more.
Poke-Thru Device, 8 Inch Diameter, Prewired, (2) 20A Duplex Receptacles, (1) 1/2 Gang Blank Housing, (3) 1 Gang Pass Through Housing Assembly, (1) 1/2 Gang 3/4 Inch Conduit Housing Assembly, (1) 8 Inch Divider Included

Overview

Poke-Thru Device, 8 Inch Diameter, Prewired, (2) 20A Duplex Receptacles, (1) 1/2 Gang Blank Housing, (3) 1 Gang Pass Through Housing Assembly, (1) 1/2 Gang 3/4 Inch Conduit Housing Assembly, (1) 8 Inch Divider Included

Designed for retrofit and new construction, Evolution Series 8” Poke-Thru devices provide convenient access to power, communications, and A/V services recessed below floor level - providing maximum device protection. With five gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 8” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.


Also known as: 786564090038, 8ATC2PBK-25

Specifications

Color: Black
Amps: 20
Diameter: 8 in
Color: Black
Diameter: 8 in
Amps: 20