Shallow Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

Item #: 207690
Cat #: PS-500-EH-10-HG
UPC: 702316512306
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'
Also known as: 702316512306, PS-500-EH-10-HG, half strut, Unistrut

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)