Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20

Item #: 207691
Cat #: PS-200-EH-20-PG
UPC: 702316530614
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20
Also known as: 702316530614, PS-200-EH-20-PG, Junior Strut, Creative electrician, deep20, Unistrut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)