Shower Trim, Lensed, 5", White Baffle/White Flange, Frosted

Item #: 207708

Cat #: 1050RNDLFGWB

UPC: 662057143057

to view pricing and more.
Documents & Guides
Shower Trim, Lensed, 5", White Baffle/White Flange, Frosted

Overview

Shower Trim, Lensed, 5", White Baffle/White Flange, Frosted
Also known as: 662057143057, 1050RNDLFGWB

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White