Conduit Body, Type: LB, Size: 3", Series 5, Aluminum
Item #:
207722
Cat #:
OLB-8
UPC:
783936490328
Sign In or Register to view pricing and more.
Conduit Body, Type: LB, Size: 3 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 3 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490328, OLB-8
Specifications
Diameter: | 3 in |
Material: | Aluminum |
Diameter: | 3 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)