Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round

Item #: 207735

Cat #: 1050RN18ES35

UPC: 662057038469

to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18 Watt, Round, 3500K

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18 Watt, Round, 3500K
Also known as: 662057038469, 1050RN18ES35

Specifications

Type: IC, Housing
Wattage: 18
Diameter: 5 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Wattage: 18
Light Technology: Fluorescent