Heat Stabilized Cable Tie, Natural Color, 8", Bag of 100

Item #: 207737

Cat #: RR-07-50-MH-9-C

UPC: 705591676534

to view pricing and more.
Documents & Guides
Heat Stabilized Cable Tie, Natural Color, 8", ORDER OF 1 EACH = BAG OF 100

Overview

Heat Stabilized Cable Tie, Natural Color, 8", ORDER OF 1 EACH = BAG OF 100
Also known as: 705591676534, RR-07-50-MH-9-C

Specifications

Width: 0.177 in
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.177 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Length: 8 in