3" IC Housing, Air-Tite, Shallow Ceiling

Item #: 207768
Cat #: H36RTAT
UPC: 623961361326
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Housing Non-IC Air-Tite Shallow Ceiling 120V Line Voltage, Remodel, GU10

Overview

3 Inch Housing Non-IC Air-Tite Shallow Ceiling 120V Line Voltage, Remodel, GU10
The H36RTAT is a Non-IC AIR-TITE remodel fixture for use with H3 3” series trims. For installation from below the ceiling. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic areas. For use with 120V GU10 lamps. Non-IC Housing is AIR-TITE but insulation must be kept 3 inches away from all sides of housing.
Also known as: 623961361326, H36RTAT, non-ic

Specifications

Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 120
Diameter: 3 in
Volts AC: 120
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)