Internal Elbow for Aluminum Raceway, 90°

Item #: 20777

Cat #: AL3317

UPC: 786776105124

to view pricing and more.

Overview

Internal Elbow for Aluminum Raceway, 90°, AL3300 Series
Also known as: 786776105124, AL3317

Specifications

Depth: 6 in
Length: 6 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Length: 6 in
Angle: 90°