
1-1/2" Non-Metallic Liquidtight Conduit, 50' Coil
Item #: 207792
Cat #: 55094601
UPC: 032886042799
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Overview
1-1/2" Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Ultratite® Type NM is manufactured with rigid PVC reinforcement imbedded within a flexible PVC wall. The construction provides excellent impact and crush strength while remaining highly flexible. The conduit resists oils, mild acids and exposure to sunlight.
Also known as: 032886042799, 55094601
Specifications
| Diameter: | 1 1/2 in |
| Length: | 100 ft |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Type: | LFNC-B |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Type: | LFNC-B |
| Length: | 100 ft |
| Standards: | California Proposition 65 |