Push Button, Push-Pull, Mushroom Head, 30mm, Maintained, NEMA 4/13

Item #: 20780

Cat #: 800TC-FX6D4

UPC: 662072812174

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Mushroom Head, Red, 30 mm, Maintained, 1 Normally Closed, Late Break, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull, Mushroom Head, Red, 30 mm, Maintained, 1 Normally Closed, Late Break, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 662072812174, 800TC-FX6D4

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton
Standards: Build America Buy America Compliant