Protecta® Comfort Vest-Style Harness, Black

Item #: 2078742

Cat #: 1161428

UPC: 840779160112

Sign In or Register to view pricing and more.
Documents & Guides
Protecta® Comfort Vest-Style Harness, Black, Quick Connect Chest Buckle and Leg Buckles, 1 Back D-Ring, Polyester/Zinc Plated Steel, X-Large

Overview

Protecta® Comfort Vest-Style Harness, Black, Quick Connect Chest Buckle and Leg Buckles, 1 Back D-Ring, Polyester/Zinc Plated Steel, X-Large

3M™ Protecta® P200 Safety Harness features moisture-wicking, breathable, back-padding material to help keep workers comfortable in even the harshest environments. It is highly adjustable to fit various body types with corrosion-resistant back and side D-rings and tongue buckle leg straps. The durable polyester web construction and comfort padding on the hip, shoulder, and back helps make this harness lightweight yet comfortable for longer wear. 3M™ Protecta® P200 Safety Harness is designed to support the worker’s body weight, clothing, tools, and other accessories while on the job. 3M™ Protecta® P200 Safety Harness features an ergonomic design, impact indicators, serial numbers, steel hardware, and different options for specialized needs and budgets.

Also known as: 840779160112, 1161428

Specifications

Material: Polyester, Steel
Size: XL
Color: Black
Material: Polyester, Steel
Color: Black
Size: XL