DBI-SALA® Delta™ Vest-Style Harness, X-Large

Item #: 2078744

Cat #: 1101252

UPC: 076308400026

to view pricing and more.
Documents & Guides
No Documents Available
DBI-SALA® Delta™ Vest-Style Harness, X-Large, Yellow, Pass-Through, Stand Up Back D-Ring

Overview

DBI-SALA® Delta™ Vest-Style Harness, X-Large, Yellow, Pass-Through, Stand Up Back D-Ring

3M™ DBI-SALA® Delta™ Safety Harness features a no-tangle design which helps reduce the possibility of tangling, regardless of how it is stored. The unique construction of this lightweight harness makes it possible to slip on and off, providing the user with ease of use while giving added comfort and support. 3M™ DBI-SALA® Delta™ Safety Harness is designed for users up to 420 lbs. (190 kg) and is easily adjustable to fit a wide range of body types and sizes.

Also known as: 076308400026, 1101252

Specifications

Size: XL
Color: Yellow
Size: XL
Color: Yellow