T&B EXSHC0510 0.75X10M FLEX

Item #: 2078772

Cat #: EXSHC0510

UPC: 786210296807

to view pricing and more.
Documents & Guides
No Documents Available
T&B EXSHC0510 0.75X10M FLEX

Overview

T&B EXSHC0510 0.75X10M FLEX
Also known as: 786210296807, EXSHC0510

Specifications

Type: High Temperature, Highly Flexible
Jacket: TPE
Color: Black
Diameter: 25 mm
Length: 10 m
Material: 316 Stainless Steel
Package Type: Coil
Type: High Temperature, Highly Flexible
Color: Black
Length: 10 m
Package Type: Coil
Jacket: TPE
Diameter: 25 mm
Material: 316 Stainless Steel