CM L-5-50R-0-C CABLE TIE 50LB 5.5IN

Item #: 20788

Cat #: L-5-50R-0-C

UPC: 728494915807

to view pricing and more.
Documents & Guides
CAT L-5-50R-0-C CABLE TIE 50L

Overview

CAT L-5-50R-0-C CABLE TIE 50L
Also known as: 728494915807, L-5-50R-0-C

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 5.600 in