REXEL logo

Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100/PK

Item #: 2079
Cat #: P14-10R-C
UPC: 074983802203
Sign In or Register to view pricing and more.
Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100 Pack

Product Overview

Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100 Pack
Also known as: 074983802203, P14-10R-C
Frequently Bought Together (75)
Panduit
P10-10R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, # 10 Stud Size, 50/PK
Panduit
P10-10R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, # 10 Stud Size, 50/PK
Dymo
18051 Refill Cartridge, Heat Shrink, 1/4" x 5'
Panduit
PV10-10R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Panduit
P10-10R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, # 10 Stud Size, 50/PK
Panduit
PLT1.5I-M0 Cable Tie, Intermediate, UV Rated Nylon, 5.6", Black
Panduit
F2X3LG6 Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, Gray
Panduit
PV14-10R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Panduit
P14-8R-C Ring Terminal, Non-Insulated, 18 - 14 AWG, # 8 Stud Size, 100/PK
Panduit
PLT4S-M0 Cable Tie, Standard, UV Black Nylon, 14-1/2" Long, 1000/PK
Panduit
P10-14R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, 1/4" Stud Size, 50/PK
Panduit
P14-8R-C Ring Terminal, Non-Insulated, 18 - 14 AWG, # 8 Stud Size, 100/PK
Panduit
P14-14R-C Ring,Non-Ins,16-14AWG,1/4IN STUD,PK100
3M
M14-10R/LX Ring Tongues, Non-Insulated, WR: 16 - 14, Stud Size: 10
Panduit
Panduit TM3S25-C Screw Applied Mount, #1
Thomas & Betts
C10-10 NONINS RING TERM, 12-10, No10, META
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Panduit
P14-8F-C Fork Terminal, Non-Insulated, 18-14 AWG. #8 Stud, Blue
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
3M
FP301-1/2-48-CLEAR-12-PCS Clear, 1/2" Diameter, 48" Long
Panduit
P10-8R-L Ring Terminal, 14 – 10 AWG, #8 stud size, non-insulated
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
3M
FP301-1/4-48-CLEAR-12-PCS Clear, 1/4" Diameter, 48" Long
3M
FP301-1-48-CLEAR-5-PCS Heat Shrink, Thin-Wall, 1", Clear, 48"
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN14STRGRNYEL500RL 14 AWG THHN Stranded Copper, Green/Yellow Stripe, 500'
Multiple
TFFN16STRBLU500RL 16 AWG TFFN, Blue, 500'
Eaton/Bussmann Series
AGC-3-R Fuse, 3 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS
Panduit
PLT1M-M0 Cable Tie, Miniature, UV Rated Nylon, Black, 3.9"
Panduit
DV14-250MB-C Male Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue
Panduit
PN18-10F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #10 Bolt, Red
Panduit
P10-10F-L Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK
Panduit
PN18-8F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Panduit
PLT2M-C0 Cable Tie, Miniature, 8" Long, UV Nylon, Black, 100/Pack
Eaton/Bussmann Series
AGC-1/2-R Fuse, 1/2 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250V, RoHS
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Panduit
P8-14R-Q Ring Terminal, Non-Insulated, 8 AWG, 1/4" Stud Size, 25/PK
Panduit
P8-14R-Q Ring Terminal, Non-Insulated, 8 AWG, 1/4" Stud Size, 25/PK
Panduit
PN10-8R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud
3M
35-GRAY-3/4X66FT Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Panduit
P18-10R-C Ring,Non-Insul,22-16AWG,#10 STUD,PK100
Panduit
P10-14R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, 1/4" Stud Size, 50/PK
Panduit
P10-14R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, 1/4" Stud Size, 50/PK
3M
FP301-1/2-48-BLACK-12-PCS Heat Shrink, Thin-Wall, 1/2", Black, 48"
Panduit
PN14-6F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #6 Bolt, Blue
Panduit
P10-38R-L Ring,Non-Insul,12-10AWG,3/8IN STUD,PK50
Panduit
P14-6R-C Ring Terminal, 18 – 14 AWG, #6 stud size, non-insulated
Panduit
P10-8R-L Ring Terminal, 14 – 10 AWG, #8 stud size, non-insulated
Eaton/Bussmann Series
LP-CC-10 Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Thomas & Betts
WM-A-Z Wire Marker Book, Vinyl Cloth, (10) Each A-Z
Panduit
DNF18-250-C Disc,F,RdNy,.250x.032",22-18AWG,100
Eaton/Bussmann Series
AGC-1-R Fuse, 1 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS
3M
FP301-1-48-BLACK-5-PCS Heat Shrink, Thin-Wall, 1", Black, 48"
Eaton/Bussmann Series
KTK-R-5 Fuse, 5 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Appleton
CG-1850 Cord Grip, Liquidtight, Aluminum, 0.187" - 0.312"
Brady
M-53-427 Self Laminating Vinyl Labels
Eaton
47A4446G36 Standard Depth Shaft
Brady
M-250-075-342 Label Maker Cartridge
Ridgid Tool
37850 2" Die - Package of 4
Eaton
373D958G22 Variable Depth Handle Mechanism
Brady
M-187-075-342 Label Maker Cartridge
Eaton
10250T1E 30mm Contact Block, 1 N.O., 1 N.C., 10250T
3M
FP301-3/4-48-BLACK-12-PCS Heat Shrink, Thin-Wall, 3/4", Black, 48"
3M
M8-10R/SX Ring Tongues, Non-Insulated, WR: 8, Stud Size: 10
HellermannTyton
T50R9M4 Cable Tie, 50 lb, 8", Natural
3M
M10-10RX Ring Tongues, Non-Insulated, WR: 12 - 10, Stud Size: 10
Panduit
ABM2S-A-C Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive
Panduit
PN18-6F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Dottie
FENW141 Fender Washer, 1/4" x 1", Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

Specifications

Gauge: 18, 14, 16
Color: Metallic
Material: Copper
Type: Non-Insulated, Ring Tongue Terminal, Brazed Seam
Gauge: 18, 14, 16
Material: Copper
Color: Metallic
Type: Non-Insulated, Ring Tongue Terminal, Brazed Seam

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)