1/2"-1" STP GRD CLAMP DIR BUR.

Item #: 207923

Cat #: DB-1308

UPC: 781747024084

to view pricing and more.
Documents & Guides
Clamp, Ground, Direct Burial, Bronze, Strap Type

Overview

Clamp, Ground, Direct Burial, Bronze, Strap Type
Also known as: 781747024084, DB-1308

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Steel
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Steel
Allowable Gauge Range: 8 - 4