PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, 302A, 480VAC, 200/250HP

Item #: 2080277

Cat #: 20G2AND302JA0NNNNN

UPC: 195272370880

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 7 *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 7 *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272370880, 20G2AND302JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 302
Horsepower: 200, 250
IP/NEMA Rating: IP20
Size: Frame 7
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Amps: 302
IP/NEMA Rating: IP20
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Horsepower: 200, 250
Size: Frame 7