Surge Protection Device, Surgelogic, HL, 120kA, 480Y/277VAC, 3PH, 4W, SPD Type 1

Item #: 2080362

Cat #: HL4IMA12C1

UPC: 785901072133

to view pricing and more.
Documents & Guides
Surge Protection Device, Surgelogic, I-Line, HL, 120 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 1

Overview

Surge Protection Device, Surgelogic, I-Line, HL, 120 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 1

Surgelogic™ internally mounted surge protection devices delivers specification grade performance for service entrance or critical branch I-Line panel applications. These multiphase systems provide suppression, enchanced EFI/RFI filtering for all critical modes inside electrical equipment, and shorter lead lengths with superior SPD performance. They provide better performance with a diagnostic interface with push to test diagnostic switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. These products have a 10 year product warranty and 10 modes of protection. This surge protection device is 3 phase, 4-wire + ground, 480Y/277 V, 50 kA breaking capacity, 120 kA surge current, and short circuit current rating of 200 kA. The device is engineered to UL 489 11th Edition, type 2 SPD and complies with UL 96A 12th Edition Master Label for Lightning Protection Systems.

Also known as: 785901072133, HL4IMA12C1

Specifications

Volts AC: 277, 480Y
Type: Surge Protection Device
Length: 19 in
Interrupt Rating AC: 120 kA
Volts AC: 277, 480Y
Length: 19 in
Type: Surge Protection Device
Interrupt Rating AC: 120 kA