Pressure Compensation, 2.36x2.36x1.46, Lt Gray, Plastic

Item #: 20805

Cat #: APCDABS

UPC: 783510164560

to view pricing and more.
Pressure compensation devices provide IP66 protection in applications requiring pressure equalization. This Pressure Compensation, APCDABS item measures 2.36x2.36x1.46 inches with a material of Plastic colored Lt Gray.

Overview

Pressure compensation devices provide IP66 protection in applications requiring pressure equalization. This Pressure Compensation, APCDABS item measures 2.36x2.36x1.46 inches with a material of Plastic colored Lt Gray.

Pressure differentials in a tightly sealed enclosure result from heat generated by electrical and electronic equipment within the enclosure and fluctuations of outside ambient temperature. Pressure compensation devices provide IP66 protection in applications requiring slow pressure equalization. For optimal performance, install two plugs diagonally to each other.

Also known as: 783510164560, APCDABS

Features & Benefits

  • Air permeability = 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of min. 70 mbar
  • Easy installation: drill one 1.60-inch (41-mm) diameter hole
  • Sealing gasket (Nitrile Buna-N Rubber)
  • Semipermeable membrane inside the plug to filter moisture and dust
  • Mounting thread M40 with union nut

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1
Material: Plastic
Type: Pressure Compsenation Devicec
Diameter: 2.360 in
Height: 1.460 in
Mounting: Panel
Material: Plastic
Diameter: 2.360 in
IP/NEMA Rating: NEMA 1
Type: Pressure Compsenation Devicec
Height: 1.460 in