MOLDED CASE

Item #: 208056

Cat #: HGL26090AASA

UPC:

to view pricing and more.
Documents & Guides
SQD HGL26090AASA MOLDED CASE

Overview

SQD HGL26090AASA MOLDED CASE
Also known as: HGL26090AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 90
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 90
Interrupt Rating DC: 20 kA