
Bonding Jumper, 4" Movement, 3-1/2" to 4", 14" Long
Item #: 208101
Cat #: BJ-4-3540
UPC: 781381791854
to view pricing and more.
Documents & Guides
Bonding Jumper, 4" Movement, 3-1/2" to 4", 14" Long, Tinned Copper Braid
Overview
Bonding Jumper, 4" Movement, 3-1/2" to 4", 14" Long, Tinned Copper Braid
Appleton's bonding jumpers are for use with Recommended for use with O-Z/Gedney AX expansion fittings.
Also known as: 781381791854, BJ-4-3540
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in, 4 in |
| Length: | 14 in |
| Material: | Malleable Iron |
| Length: | 14 in |
| Diameter: | 3 1/2 in, 4 in |