Relay, Overload, Solid State, 3P, 6-18A, Size 0, Direct Mount

Item #: 208106

Cat #: 9065SF020

UPC: 785901749929

to view pricing and more.

Overview

Relay, Overload, Solid State, 3 Pole, 6 - 18 Amp, Size 0, 600 Volt AC, Separate Mount

Motor Logic overload relays can be standalone devices or can be used on Type S full voltage non-reversing and reversing starters and combination starters. Motor Logic relays are ambient insensitive and self-powered. Designed to protect 50/60 Hz, three phase AC motors from overloads, phase unbalance and phase loss conditions. This Motor Logic solid state overload relay is for use with NEMA size 0 three pole starters. This Motor Logic solid state overload relay has a full load current rating of 6A to 18A. Maximum voltage rating of 600 V. The trip free operation will help the motor from overheating. Switch selectable from Class 10 to Class 20 overload trip. Electrical remote reset is available. The visible trip indicator and trip test function make trouble shooting much quicker. This overload relay is 2.69 inches tall, 3.26 inches wide and 3.90 inches deep. Relay weighs 1.21 lbs. Motor Logic SSOLR are UL listed and CSA certified. Separate mount overload relays are UL listed and CSA certified.

Also known as: 785901749929, 9065SF020

Specifications

Poles: 3
Size: 0
Type: Solid State, Overload Relay
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 6 - 18
Poles: 3
Type: Solid State, Overload Relay
Volts AC: 600
Amps Range: 6 - 18
Size: 0
Volts DC: 600
Standards: California Proposition 65