20V MAX* 10-Tool Combo Kit

Item #: 2082331

Cat #: DCK1020D2

UPC: 885911533904

to view pricing and more.
Documents & Guides
20V MAX* 10-Tool Combo Kit, Includes: (1) DCD771 Drill/Driver, (1) DCF885 Impact Driver, (1) DCS381 Reciprocating Saw (1) DCL040 Light, (1) DCS393 Circular Saw, (1) DCG412 Grinder (1) DCR006 Bluetooth Speaker (1) DCV517 Wet/Dry Vacuum, (1) DCE100 Blower, (1) DCS355 Oscillating Tool, (2) DCB203 20V MAX* 2.0Ah Batteries, (1) DCB112 Charger & (1) Contractor Bag

Overview

20V MAX* 10-Tool Combo Kit, Includes: (1) DCD771 Drill/Driver, (1) DCF885 Impact Driver, (1) DCS381 Reciprocating Saw (1) DCL040 Light, (1) DCS393 Circular Saw, (1) DCG412 Grinder (1) DCR006 Bluetooth Speaker (1) DCV517 Wet/Dry Vacuum, (1) DCE100 Blower, (1) DCS355 Oscillating Tool, (2) DCB203 20V MAX* 2.0Ah Batteries, (1) DCB112 Charger & (1) Contractor Bag

The DEWALT DCK1020D2 combo kit is ideal for almost any cutting, drilling or fastening applications. This kit includes a DCD771 drill/driver, DCF885 impact driver, DCE100B blower, DCL040 flashlight, DCR006 Bluetooth speaker, DCS355 oscillating tool, DCG412 grinder, DCS393 circular saw, DCS381 reciprocating saw and DCV517 wet/dry vacuum. This kit also includes 2 batteries, a charger and (2) contractor bags for portability.

Also known as: 885911533904, DCK1020D2

Features & Benefits

  • DCD771 has a high speed transmission that delivers two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
  • DCF885 offers 1-handed loading for its 1/4-in hex chuck that accepts 1-in bit tips
  • DCS381 with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCS393 with 6-1/2-in carbide blade can cut 2-ft x 4-ft at a 45-degree angle in a single pass
  • DCG412 has an 8,000 rpm motor that provides high power for cutting and grinding applications
  • DCS355 has a quick-change accessory system that allows blades and attachments to be changed quickly without wrenches
  • DCV517 has a gore HEPA wet/dry filter which traps 99.97% of dust at 0.3 microns
  • DCR006 runs off DEWALT 12V/20V MAX battery packs and has Bluetooth 4.0
  • DCE100B blower has max air flow of 100CFM and DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens

Specifications

Type: Impact Driver, Blower, Speaker, Vacuum, Tool Kit, Worklight, Drill Driver, Circular Saw, Reciprocating Saw, Oscillating, Angle Grinder
Volts AC: 20
Type: Impact Driver, Blower, Speaker, Vacuum, Tool Kit, Worklight, Drill Driver, Circular Saw, Reciprocating Saw, Oscillating, Angle Grinder
Volts AC: 20