
Conduit Trapeze CCT125, 6 Number of Conduits, 14"
Item #: 2082603
Cat #: CCT125X12
UPC: 784805053828
to view pricing and more.
Documents & Guides
Conduit Trapeze CCT125, 6 Number of Conduits, 14"
Overview
Conduit Trapeze CCT125, 6 Number of Conduits, 14"
The nVent CADDY Conduit Trapeze CCT125 range is a fast and cost-effective method to install larger branch circuits of conduit in overhead trapeze installations. The CCT125 series reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.
Also known as: 784805053828, CCT125X12
Features & Benefits
- Ideal for larger branch circuits
- Accommodates 3/8" and 1/4" threaded rod trapeze drops
- Up to 25% material savings over traditional methods
- Reduces installation time up to 50%
- Complies with UL® 2239
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 1 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |