Type 12 Encl. 86.13x187.00x20.

Item #: 208290

Cat #: A86M5E20

UPC: 783510913700

Sign In or Register to view pricing and more.
Type 12 Five-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x187.00x20.12, Material/finish: Steel/paint

Overview

Type 12 Five-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x187.00x20.12, Material/finish: Steel/paint

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510913700, A86M5E20

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 86.120 in
Depth: 20.120 in
Width: 187
Color: Gray
Material: Steel
Height: 86.120 in
Width: 187
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 20.120 in