This product has been discontinued.
![Outdoor 2 way Loudspeaker Outdoor 2 way Loudspeaker](https://rexel-cdn.com/products/image.jpg?i=735F4AB3-799E-4C44-A8CA-091AD850A8DF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor 2 way LoudspeakerOutdoor/All-Weather Speakers, Two-Way, Tweeter: .75" Titanium-Laminate, Woofer: 4" WeatherPlas, Frequency: 75 Hz-20 kHz, Power Handling: 100W, Input Terminals: 5-Way Binding Post, Includes: (2) Speakers.
Overview
Outdoor 2 way LoudspeakerOutdoor/All-Weather Speakers, Two-Way, Tweeter: .75" Titanium-Laminate, Woofer: 4" WeatherPlas, Frequency: 75 Hz-20 kHz, Power Handling: 100W, Input Terminals: 5-Way Binding Post, Includes: (2) Speakers.
Also known as: 078477288900, AEN24
Specifications
Size: | 4 in |
Wattage: | 100 |
Mounting: | Surface |
Type: | Speaker, Weather Resistant |
Color: | White |
Size: | 4 in |
Mounting: | Surface |
Color: | White |
Wattage: | 100 |
Type: | Speaker, Weather Resistant |
Customer Reviews
No reviews for this product
(0)