NK Copper Patch Cord, Category 6, Yellow

Item #: 2085087

Cat #: NK6PC20YLY

UPC: 074983055586

to view pricing and more.
Netkey copper patch cord, category 6, 20 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 20 ft., yellow UTP cable.
Also known as: 074983055586, NK6PC20YLY

Specifications

Material: Copper
Length: 20 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 20 ft