ASEM 6300M 10.4", TrueFlat Monitor

Item #: 2085177

Cat #: 6300M-104BBPSUDN1S

UPC: 195272294018

to view pricing and more.
Documents & Guides
6300M Monitor, 10.4 Inch, Aluminum TrueFlat Bezel, Panel Mount, Standard Single Touch, 4:3 - 800x600, 24 Volt DC Isolated, Standard Warranty, Standard Branding

Overview

6300M Monitor, 10.4 Inch, Aluminum TrueFlat Bezel, Panel Mount, Standard Single Touch, 4:3 - 800x600, 24 Volt DC Isolated, Standard Warranty, Standard Branding

Our Allen‑Bradley® ASEM™ 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements. This product family is a solid match for customers that need a high-performance Human Machine Interface (HMI) solution for industrial environments. By integrating completely with our FactoryTalk® View SE and FactoryTalk View ME software, it allows for seamless assimilation within your facility.

The ASEM 6300M industrial monitor includes a ten-point multitouch screen that can also be operated with gloves. The touch screens are pre-calibrated so that recalibration is not necessary. These monitors are optimized to work with the ASEM 6300 computer and thin client portfolio to create a visualization, maintenance, control or information computing solution.

Also known as: 195272294018, 6300M-104BBPSUDN1S

Specifications

Volts DC: 24
Material: Aluminum
Size: 10.400 in
Type: Industrial Computer
Volts DC: 24
Size: 10.400 in
Material: Aluminum
Type: Industrial Computer