Lighting Transformer, LED Driver, 9W, 120VAC Input, Dimmable

Item #: 208534

Cat #: LED-350MA09-DIM-RB

UPC: 790576167411

to view pricing and more.
Documents & Guides
Lighting Transformer, LED Driver, 9 Watt, 120 Volt AC Input, Dimmable

Overview

Lighting Transformer, LED Driver, 9 Watt, 120 Volt AC Input, Dimmable
Also known as: 790576167411, LED-350MA09-DIM-RB

Specifications

Volts AC: 120
Type: LED Driver
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 9
Dimmable: Yes
Type: LED Driver
Light Technology: LED